This item is Discontinued.

Walter Jobber Drill, 7/32", Carbide, A3393TTP-7/32IN A3393TTP-7/32IN

Jobber Drill, 7/32", Carbide, A3393TTP-7/32IN (Discontinued)

  • Mfr # A3393TTP-7/32IN
  • Zoro # G7989947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3393TTP-7/32IN
Zoro #
G7989947
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Overall Length
3 57/250 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 183/250 in
Depth x Dia. Ratio
5xD
Drilling Depth
35.00mm
Shank Length
1 417/1000 in
Maximum Drilling Depth
1 3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H6
Drill Point Length
1.01mm

Details

Application
For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Grade
K30F
Number of Pieces
1
List Number
A3382
Coolant Through
Yes
Drill Bit Finish
TiNAl
Item
Jobber Length Drill Bit
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Finish - Machining
TiNAl
Number of Flutes
2
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Series
X.treme Inox
Material Grade - Machining
K30F
Sheeter Drill
No
Secondary Material Application ISO Code
N, O, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite
Drill Bit Point Type
Self-Centering Point
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.