This item is Discontinued.

Walter Jobber Drill, 8.40mm, Carbide, A3293TTP-8.4 A3293TTP-8.4

Jobber Drill, 8.40mm, Carbide, A3293TTP-8.4 (Discontinued)

  • Mfr # A3293TTP-8.4
  • Zoro # G8447713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3293TTP-8.4
Zoro #
G8447713
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
8.4 mm
Overall Length
89 mm
Flute Length
47 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Dia.
10 mm
Depth x Dia. Ratio
3xD
Drilling Depth
35.00mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.53mm
Maximum Drilling Depth
35 mm

Details

Item
Jobber Length Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
List Number
A3293TFP
Grade
K30F
Decimal Equivalent
0.3307
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Number of Pieces
1
Drill Bit Finish
TiNAl
Flute Type
Spiral
Shank Type - Machining
Straight
Number of Flutes
2
Finish - Machining
TiNAl
Measurement System
Metric
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Number of Coolant Holes
2
Secondary Material Application ISO Code
N, O, P
Material Grade - Machining
K30F
Sheeter Drill
No
Series
X.Treme Inox
Drill Bit Point Type
Self-Centering Point
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 8.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3307, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.