Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 9.00mm, Carbide, A3486TIP-9 A3486TIP-9

Jobber Drill, 9.00mm, Carbide, A3486TIP-9 (Discontinued)

  • Mfr # A3486TIP-9
  • Zoro # G6077337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3486TIP-9
Zoro #
G6077337
UPC #
-
Country of Origin
China

Dimensions

Overall Length
133 mm
Drill Bit Size
9 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
91 mm
Drilling Depth
76.00mm
Shank Length
40 mm
Drill Point Length
2.10mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
76 mm
Drill Diameter Tolerance
M7

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.