Shop WALTER
See all product information
Create Account
Titex - Jobber drill
- Mfr # A1211-11.75
- Zoro # G4771632
product price:Â
$
21.75
/ea
Key Features
Overall Length
142.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.75 mm
Number of Flutes
2
Shank Dia.
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1211-11.75
- Zoro #
- G4771632
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Application
- For Cast Iron, Steel
- Drill Bit Finish
- Uncoated
- Drill Bit Material
- High Speed Steel
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 1
- Decimal Equivalent
- 0.4626
- Grade
- General Purpose
- Point Type
- Conical
- Flute Type
- Spiral
- Coolant Through
- No
- Shank Type
- Straight
- List Number
- A1211
- Standards
- DIN 338
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 142.00 mm
- Drill Bit Size
- 11.75 mm
- Shank Dia.
- 29/64 in
- Drill Bit Dimension Type
- Metric
- Flute Length
- 94.00 mm
- Depth x Dia. Ratio
- 8xD
- Depth:Dia. Ratio
- 8xD
- Shank Length
- 48.00 mm
- Drilling Depth
- 76.00mm
- Maximum Drilling Depth
- 94.00 mm
Description
Jobber Drill Bit, Drill Bit Size 11.75 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.4626, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.