Titex - Jobber drill
- Mfr # A1211-1.49
- Zoro # G4845108
product price:Â
$
4.45
/ea
Sold in multiples of 10 for
$44.50
Key Features
Overall Length
40.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.49 mm
Number of Flutes
2
Shank Dia.
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1211-1.49
- Zoro #
- G4845108
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Coolant Through
- No
- List Number
- A1211
- Point Type
- Conical
- Shank Type
- Straight
- Flute Type
- Spiral
- Application
- For Cast Iron, Steel
- Decimal Equivalent
- 0.0587
- Standards
- DIN 338
- Number of Pieces
- 1
- Grade
- General Purpose
- Drill Bit Grouping
- Drill Bit
- Drill Bit Material
- High Speed Steel
- Drill Bit Finish
- Uncoated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 40.00 mm
- Drill Bit Size
- 1.49 mm
- Shank Dia.
- 3/64 in
- Depth:Dia. Ratio
- 8xD
- Flute Length
- 18.00 mm
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 22.00 mm
- Drilling Depth
- 15.00mm
- Maximum Drilling Depth
- 18.00 mm
Description
Jobber Drill Bit, Drill Bit Size 1.49 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0587, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.