Titex - Jobber drill
Mfr # A1211-5.55
Zoro # G5105578
product price:Â $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
Overall Length
93 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.55 mm
Number of Flutes
2
Shank Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1211-5.55
Zoro #
G5105578
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
93 mm
Drill Bit Size
5.55 mm
Shank Dia.
7/32 in
Drill Bit Dimension Type
Metric
Flute Length
57 mm
Depth:Dia. Ratio
8xD
Drilling Depth
48.00mm
Shank Length
36 mm
Maximum Drilling Depth
57 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Number of Pieces
1
Decimal Equivalent
0.2185
Standards
DIN 338
Flute Type
Spiral
Application
For Cast Iron, Steel
List Number
A1211
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.