Titex - Jobber drill
- Mfr # A1211-6.55
- Zoro # G5105751
product price:Â
$
7.79
/ea
Sold in multiples of 10 for
$77.90
Key Features
Overall Length
101.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
6.55 mm
Number of Flutes
2
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1211-6.55
- Zoro #
- G5105751
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Through
- No
- Standards
- DIN 338
- Material
- High Speed Steel
- Point Type
- Conical
- Grade
- General Purpose
- Shank Type
- Straight
- Application
- For Cast Iron, Steel
- List Number
- A1211
- Decimal Equivalent
- 0.2579
- Number of Pieces
- 1
- Drill Bit Material
- Cobalt
- Drill Bit Finish
- Uncoated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 101.00 mm
- Drill Bit Size
- 6.55 mm
- Shank Dia.
- 1/4 in
- Depth:Dia. Ratio
- 8xD
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 63.00 mm
- Drill Bit Dimension Type
- Metric
- Drilling Depth
- 52.00mm
- Shank Length
- 38.00 mm
- Maximum Drilling Depth
- 63.00 mm
Description
Jobber Drill Bit, Drill Bit Size 6.55 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2579, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.