Zoro Homepage
This item is Discontinued.
Walter 0.85mm HSS 118 Deg. Jobber Length Drill Bit 1 A1231-0.85

0.85mm HSS 118 Deg. Jobber Length Drill Bit 1 (Discontinued)

  • Mfr # A1231-0.85
  • Zoro # G5090403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1231-0.85
Zoro #
G5090403
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.85mm
Shank Dia.
0.033"
Overall Length
30.00mm
Flute Length
10.00mm
Maximum Drilling Depth
10.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
20.00mm
Drilling Depth
8.70mm

Details

Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Cobalt
Decimal Equivalent
0.0335
Drill Bit Finish
Uncoated
Flute Type
Spiral
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Number of Flutes
2
Number of Pieces
1
Point Type
Conical
Standards
DIN 338
Application
For Cast Iron, Steel
Coolant Through
No
Grade
General Purpose
List Number
A1231
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 0.85mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0335, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.