Zoro Homepage
This item is Discontinued.
Walter 8.60mm HSS 118 Deg. Jobber Length Drill Bit 1 A1231-8.6

8.60mm HSS 118 Deg. Jobber Length Drill Bit 1 (Discontinued)

  • Mfr # A1231-8.6
  • Zoro # G5090911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1231-8.6
Zoro #
G5090911
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.60mm
Shank Dia.
0.339 in
Overall Length
125.00mm
Flute Length
81.00mm
Maximum Drilling Depth
81.00mm
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Shank Length
44.00mm
Drilling Depth
66.00mm

Details

Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Uncoated
Decimal Equivalent
0.3386
Flute Type
Spiral
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Number of Flutes
2
Number of Pieces
1
Standards
DIN 338
Coolant Through
No
List Number
A1231
Application
For Cast Iron, Steel
Grade
General Purpose
Measurement System
Metric
Point type
Conical

Description

Jobber Drill Bit, Drill Bit Size 8.60mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3386, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.