Zoro Homepage
This item is Discontinued.
Walter 3.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit A1164TIN-3.6

3.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1164TIN-3.6
  • Zoro # G8091912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1164TIN-3.6
Zoro #
G8091912
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.60mm
Shank Dia.
3.60mm
Overall Length
52.00mm
Flute Length
20.00mm
Maximum Drilling Depth
20.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
14.00mm
Shank Length
32.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.1417
Drill Bit Finish
TiN
Material
Carbide
Finish
Titanium Nitride
Coolant Fed
Non-Coolant Through
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Grade
TIN
Coolant Through
No
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.60mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1417, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.