Jobber Drill, Carbide, 140 Deg, XPL Grade (Discontinued)
- Mfr # A3279XPL-1/8IN
- Zoro # G8243094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3279XPL-1/8IN
Zoro #
G8243094
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/8 in
Shank Dia.
6.00mm
Overall Length
2.440 in
Flute Length
1.020 in
Maximum Drilling Depth
1.020 in
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1250
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Grade
XPL
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1250, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.