14.10mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # A3379XPL-14.1
- Zoro # G8209327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3379XPL-14.1
Zoro #
G8209327
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
14.10mm
Shank Dia.
16.00mm
Overall Length
133.00mm
Flute Length
83.00mm
Maximum Drilling Depth
83.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
48.00mm
Drilling Depth
63.00mm
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.5551
Drill Bit Finish
XPL
Material
Carbide
Coolant Fed
Non-Coolant Through
Grade
XPL
Coolant Through
No
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 14.10mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5551, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.