Zoro Homepage
This item is Discontinued.
Walter 3.25mm Carbide 140 Deg. Jobber Length Drill Bit A3379XPL-3.25

3.25mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A3379XPL-3.25
  • Zoro # G8186753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3379XPL-3.25
Zoro #
G8186753
UPC #
04031132304069
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.25mm
Shank Dia.
6.00mm
Overall Length
66.00mm
Flute Length
28.00mm
Maximum Drilling Depth
28.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
23.00mm
Shank Length
36.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.1280
Drill Bit Finish
XPL
Material
Carbide
Coolant Fed
Non-Coolant Through
Coolant Through
No
Grade
XPL
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.25mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1280, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.