9.30mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # A3379XPL-9.3
- Zoro # G7886295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3379XPL-9.3
Zoro #
G7886295
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
9.30mm
Shank Dia.
10.00mm
Overall Length
103.00mm
Flute Length
61.00mm
Maximum Drilling Depth
61.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
40.00mm
Drilling Depth
49.00mm
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3661
Drill Bit Finish
XPL
Material
Carbide
Coolant Fed
Non-Coolant Through
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Coolant Through
No
Grade
XPL
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 9.30mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3661, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.