This item is Discontinued.

Walter Screw Machine Drill Bit, 3.50mm Size, 150 Degrees Point Angle, Carbide A1166TIN-3.5

Screw Machine Drill Bit, 3.50mm Size, 150 Degrees Point Angle, Carbide (Discontinued)

  • Mfr # A1166TIN-3.5
  • Zoro # G8147361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1166TIN-3.5
Zoro #
G8147361
UPC #
-
Country of Origin
India

Dimensions

Flute Length
28.75mm
Drill Bit Size
3.50mm
Shank Dia.
3.50mm
Overall Length
52.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Material
Carbide
Application
For Steel and Hard Materials
Grade
TIN
Coolant Through
No
Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Material
Carbide
Drill Bit Point Angle
150 Degrees
Decimal Equivalent
0.1378
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 3.50mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.1378

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.