Zoro Homepage
This item is Discontinued.
Walter Screw Machine Drill Bit, 9.50mm Size, 150 Degrees Point Angle, Carbide A1166TIN-9.5

Screw Machine Drill Bit, 9.50mm Size, 150 Degrees Point Angle, Carbide (Discontinued)

  • Mfr # A1166TIN-9.5
  • Zoro # G8253524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166TIN-9.5
Zoro #
G8253524
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.50mm
Drill Bit Size
9.50mm
Depth:Dia. Ratio
3xD
Overall Length
84.00mm
Drill Bit Dimension Type
Metric
Flute Length
56.75mm
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Application
For Steel and Hard Materials
Material
Carbide
Grade
TIN
Coolant Through
No
Decimal Equivalent
0.3740
Drill Bit Material
Carbide
Drill Bit Point Angle
150 Degrees
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 9.50mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.3740

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.