Screw Machine Drill Bit, 12.40mm Size, 150 Degrees Point Angle, Carbide (Discontinued)
- Mfr # A1166-12.4
- Zoro # G8187916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-12.4
Zoro #
G8187916
UPC #
-
Country of Origin
India
Dimensions
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Overall Length
102.00mm
Drill Bit Size
12.40mm
Shank Dia.
12.40mm
Flute Length
71.20mm
Depth x Dia. Ratio
3xD
Details
Decimal Equivalent
0.4882
Item
Screw Machine Drill Bit
Drill Bit Point Angle
150 Degrees
Material
Carbide
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Drill Bit Grouping
Drill Bit
Grade
A
Drill Bit Material
Carbide
Coolant Through
No
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 12.40mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.4882
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.