Zoro Homepage
This item is Discontinued.
Walter Screw Machine Drill Bit, 12.60mm Size, 150 Degrees Point Angle, Carbide A1166-12.6

Screw Machine Drill Bit, 12.60mm Size, 150 Degrees Point Angle, Carbide (Discontinued)

  • Mfr # A1166-12.6
  • Zoro # G7986291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-12.6
Zoro #
G7986291
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
12.60mm
Drill Bit Dimension Type
Metric
Overall Length
102.00mm
Flute Length
71.30mm
Depth:Dia. Ratio
3xD
Shank Dia.
12.60mm
Depth x Dia. Ratio
3xD

Details

Coolant Through
No
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Item
Screw Machine Drill Bit
Material
Carbide
Grade
A
Drill Bit Point Angle
150 Degrees
Decimal Equivalent
0.4961
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 12.60mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.4961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.