Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Screw Machine Drill Bit, 14.20mm Size, 150 Degrees Point Angle, Carbide A1166-14.2

Screw Machine Drill Bit, 14.20mm Size, 150 Degrees Point Angle, Carbide (Discontinued)

  • Mfr # A1166-14.2
  • Zoro # G8017204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-14.2
Zoro #
G8017204
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Flute Length
77.10mm
Drill Bit Size
14.20mm
Shank Dia.
14.20mm
Overall Length
111.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Material
Carbide
Drill Bit Material
Carbide
Decimal Equivalent
0.5591
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Grade
A
Drill Bit Point Angle
150 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 14.20mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.5591

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.