Zoro Homepage
This item is Discontinued.
Walter 13.10mm Carbide 150 Deg. Jobber Length Drill Bit A1167A-13.1

13.10mm Carbide 150 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1167A-13.1
  • Zoro # G8031152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167A-13.1
Zoro #
G8031152
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.10mm
Shank Dia.
13.10mm
Overall Length
102.00mm
Flute Length
65.00mm
Maximum Drilling Depth
65.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
37.00mm
Drilling Depth
51.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.5157
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Coolant Through
No
Application
For Aluminum
Grade
A
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 13.10mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.5157, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.