13.80mm Carbide 150 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # A1167A-13.8
- Zoro # G8002224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167A-13.8
Zoro #
G8002224
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
13.80mm
Shank Dia.
13.80mm
Overall Length
107.00mm
Flute Length
66.00mm
Maximum Drilling Depth
66.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
52.00mm
Shank Length
41.00mm
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.5433
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Coolant Through
No
Application
For Aluminum
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 13.80mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.5433, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.