Zoro Homepage
This item is Discontinued.
Walter 9.60mm Carbide 150 Deg. Jobber Length Drill Bit A1167A-9.6

9.60mm Carbide 150 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1167A-9.6
  • Zoro # G8169253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167A-9.6
Zoro #
G8169253
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.60mm
Shank Dia.
9.60mm
Overall Length
89.00mm
Flute Length
55.00mm
Maximum Drilling Depth
55.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
39.00mm
Shank Length
34.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3780
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Application
For Aluminum
Coolant Through
No
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 9.60mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.3780, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.