Zoro Homepage
This item is Discontinued.
Walter 10.90mm Carbide 150 Deg. Jobber Length Drill Bit A1167B-10.9

10.90mm Carbide 150 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1167B-10.9
  • Zoro # G7902605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167B-10.9
Zoro #
G7902605
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.90mm
Shank Dia.
10.90mm
Overall Length
95.00mm
Flute Length
60.00mm
Maximum Drilling Depth
60.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
42.00mm
Shank Length
35.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4291
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Coolant Through
No
Application
For Aluminum
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 10.90mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.4291, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.