14.60mm Carbide 150 Deg. Jobber Length Drill Bit (Discontinued)
- Mfr # A1167B-14.6
- Zoro # G7905247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1167B-14.6
Zoro #
G7905247
UPC #
-
Country of Origin
India
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
14.60mm
Shank Dia.
14.60mm
Overall Length
111.00mm
Flute Length
70.00mm
Maximum Drilling Depth
70.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
41.00mm
Drilling Depth
55.00mm
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.5748
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Coolant Through
No
Grade
A
Application
For Aluminum
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 14.60mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.5748, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.