Zoro Homepage
This item is Discontinued.
Walter 11.55mm Carbide 130 Deg. Jobber Length Drill Bit A3967-11.55

11.55mm Carbide 130 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A3967-11.55
  • Zoro # G8431534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3967-11.55
Zoro #
G8431534
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.55mm
Shank Dia.
12.00mm
Overall Length
118.00mm
Flute Length
71.00mm
Maximum Drilling Depth
71.00mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
45.00mm
Drilling Depth
56.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4547
Drill Bit Finish
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Coolant Through
No
Application
For Cast Iron and Aluminum
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 11.55mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4547, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.