Shop WALTER
See all product information
Create Account
Titex - Long deep-hole twist drill
- Mfr # A1522-11.5
- Zoro # G4829157
product price:Â
$
82.15
/ea
Key Features
Drill Bit Size
11.50 mm
Overall Length
195.00 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1522-11.5
- Zoro #
- G4829157
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 11.50 mm
- Overall Length
- 195.00 mm
- Flute Length
- 5 1/32 in
- Shank Dia.
- 11.50 mm
- Depth:Dia. Ratio
- 12xD
- Drill Length Class
- Extra Long
- Shank Length
- 67.00 mm
- Drill Point Length
- 2.68mm
- Drill Diameter Tolerance
- H8
- Maximum Drilling Depth
- 5 1/32 in
Description
Extra Long Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/32 in, Metric, 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.