Shop WALTER
See all product information
Create Account
Titex - Long deep-hole twist drill
- Mfr # A1522-4.5
- Zoro # G4821107
product price:Â
$
19.75
/ea
Sold in multiples of 5 for
$98.75
Key Features
Overall Length
126.00 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 4.50 mm
- Overall Length
- 126.00 mm
- Flute Length
- 3 7/32 in
- Shank Dia.
- 4.50 mm
- Depth x Dia. Ratio
- 12xD
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 12xD
- Shank Length
- 44.00 mm
- Maximum Drilling Depth
- 3 7/32 in
- Drill Diameter Tolerance
- H8
- Drill Length Class
- Extra Long
- Drill Point Length
- 1.05mm
Description
Extra Long Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 7/32 in, Metric, 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.