Shop WALTER
See all product information
Create Account
Titex - Long deep-hole twist drill
- Mfr # A1522-5.1
- Zoro # G4769453
product price:Â
$
24.89
/ea
Sold in multiples of 5 for
$124.45
Key Features
Drill Bit Size
5.10 mm
Overall Length
132.00 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1522-5.1
- Zoro #
- G4769453
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Point Type
- Conventional Point
- Cutting Direction
- Right Hand
- Flute Type
- Parabolic
- Coolant Fed
- Non-Coolant Through
- Decimal Equivalent
- 0.2008
- Standards
- DIN 340
- List Number
- A1522
- Series
- UFL
- Shank Type - Machining
- Straight
- Sheeter Drill
- No
- Secondary Material Application
- Composite, Nickel, Stainless Steel, Titanium
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- K, N, P
- Measurement System
- Metric
- Secondary Material Application ISO Code
- M, O, S
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Dimensions
- Drill Bit Size
- 5.10 mm
- Overall Length
- 132.00 mm
- Flute Length
- 3 27/64 in
- Shank Dia.
- 5.10 mm
- Depth:Dia. Ratio
- 12xD
- Shank Length
- 45.00 mm
- Maximum Drilling Depth
- 3 27/64 in
- Drill Length Class
- Extra Long
- Drill Diameter Tolerance
- H8
- Drill Point Length
- 1.19mm
Description
Extra Long Drill Bit, Drill Bit Size 5.10 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 27/64 in, Metric, 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.