Titex - Long twist drill
Mfr # A1511-5.75
Zoro # G4799781
product price:Â $14.99
/ea
Sold in multiples of 10 for $149.90
Key Features
Drill Bit Size
5.75 mm
Overall Length
5 59/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1511-5.75
Zoro #
G4799781
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
5.75 mm
Overall Length
5 59/125 in
Flute Length
3 583/1000 in
Shank Dia.
113/500 in
Depth:Dia. Ratio
12xD
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
General Purpose
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2264
List Number
A1511
Standards
Not Rated
Measurement System
Metric
Primary Material Application
For General Drilling
Material Grade - Machining
General Purpose
Description
Extra Long Drill Bit, Drill Bit Size 5.75 mm, Drill Bit Point Angle 118 Degrees , 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.