Titex - Long twist drill
- Mfr # A1511-9.75
- Zoro # G4772542
product price:Â
$
22.99
/ea
Sold in multiples of 5 for
$114.95
Key Features
Overall Length
7 15/64 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1511-9.75
- Zoro #
- G4772542
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 9.75 mm
- Overall Length
- 7 15/64 in
- Flute Length
- 4 3/4 in
- Shank Dia.
- 3/8 in
- Depth:Dia. Ratio
- 12xD
Details
- Item
- Extra Long Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Uncoated
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- General Purpose
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- Decimal Equivalent
- 0.3839
- Standards
- Not Rated
- List Number
- A1511
- Primary Material Application
- For General Drilling
- Measurement System
- Metric
- Material Grade - Machining
- General Purpose
Description
Extra Long Drill Bit, Drill Bit Size 9.75 mm, Drill Bit Point Angle 118 Degrees , 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.