Zoro Homepage
This item is Discontinued.
Walter Micro Drill, Solid Carbide, Uncoated A3162-0.78

Micro Drill, Solid Carbide, Uncoated (Discontinued)

  • Mfr # A3162-0.78
  • Zoro # G6084066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3162-0.78
Zoro #
G6084066
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
0.78 mm
Shank Dia.
1 mm
Flute Length
5.69 mm
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Size
0.78mm
Dimension Type
Metric
Drill Length Class
Micro Length
Maximum Drilling Depth
5.69 mm

Details

Item
Micro Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0307
Point Type
Self-centering
Number of Pieces
1
Grade
K30F
Drill Bit Grouping
Drill Bit
Point Angle
118 Degrees
Material
Solid Carbide
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
List Number
A3162-0.78
Finish
Uncoated
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Self-Centering Point
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Material Grade - Machining
K30F
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.78 mm, Drill Bit Point Angle 118 Degrees , Self-Centering Point, Carbide, Bright (Uncoated), Spiral, K30F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.