Zoro Homepage
This item is Discontinued.
Walter Micro Twist Drill, Solid Carbide, TiN A6478TML-1.5

Micro Twist Drill, Solid Carbide, TiN (Discontinued)

  • Mfr # A6478TML-1.5
  • Zoro # G6142613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6478TML-1.5
Zoro #
G6142613
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.50mm
Size
1.50mm
Shank Dia.
3.00mm
Overall Length
68.00mm
Flute Length
22.00mm
Dimension Type
Metric

Details

Drill Bit Grouping
Drill Bit
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0591
Drill Bit Finish
TiN
Drill Bit Point Angle
140 Degrees
Material
Solid Carbide
Finish
Tin
Point Angle
140 Degrees
Cutting Direction
Right Hand
Number of Pieces
1
Application
Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
List Number
A6478TML-1.5
Point Type
Self-centering
Grade
K30F

Description

Micro Drill Bit, Drill Bit Size 1.50mm, Drill Bit Point Angle 140 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.