Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6478TML-2.75
Zoro #
G6118831
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
2.75 mm
Shank Dia.
3 mm
Flute Length
31 mm
Overall Length
81 mm
Size
2.75mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Maximum Drilling Depth
31.00 mm
Drill Length Class
Micro Length
Description
Micro Drill Bit, Drill Bit Size 2.75 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiN, Spiral, K30F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.