Screw Machine Drill Bit, 1.10mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (Discontinued)
- Mfr # A2258-1.1
- Zoro # G4798241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2258-1.1
Zoro #
G4798241
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
1.10mm
Depth x Dia. Ratio
3xD
Overall Length
1.102 in
Shank Dia.
0.043 in
Flute Length
0.354 in
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Decimal Equivalent
0.0433
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Shank Type
Straight
Flute Type
Parabolic
Point Type
Conventional Point
List Number
A2258
Number of Flutes
2
Grade
General Purpose
Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Cutting Direction
Left Hand
Coolant Through
No
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 1.10mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Left Hand, Decimal Equivalent 0.0433
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.