Zoro Homepage
This item is Discontinued.
Walter Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-4.7

Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (Discontinued)

  • Mfr # A1149XPL-4.7
  • Zoro # G4862039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-4.7
Zoro #
G4862039
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#13
Depth:Dia. Ratio
3xD
Shank Dia.
4.70mm
Depth x Dia. Ratio
3xD
Flute Length
0.9450 in
Overall Length
58.00mm
Maximum Drilling Depth
0.9450 in
Drill Diameter Tolerance
H8
Drill Point Length
1.10mm
Shank Length
34.00mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.1850
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
AlCrN
Shank Type
Straight
Flute Type
Parabolic
Point Type
Conventional Point
Coolant Through
No
List Number
A1149XPL
Grade
General Purpose
Cutting Direction
Right Hand
Number of Flutes
2
Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Sheeter Drill
No
Finish - Machining
AlCrN
Secondary Material Application ISO Code
O, S
Measurement System
Wire
Shank Type - Machining
Straight
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.