Titex - Solid carbide centre drill
- Mfr # K1161-1.25
- Zoro # G6066891
product price:Â
$
94.29
/ea
Key Features
Material
Carbide
Overall Length
1 15/64 in
Cutting Direction - Machining
Right Hand
Dimension Type
Metric
Body Dia.
3.15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161-1.25
- Zoro #
- G6066891
- UPC #
- -
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Metric
- End Type- Holemaking
- Double End
- Material - Machining
- Carbide
- Countersink Style
- Plain
- Countersink Angle
- 60 Degrees
Dimensions
- Overall Length
- 1 15/64 in
- Dimension Type
- Metric
- Body Dia.
- 3.15 mm
- Drill Point Dia.
- 1.25 mm
- Drill Size
- 1.25 mm
- Size- Decimal
- 1.25mm (0.0492)
- Size - Decimal
- 1.25mm - 0.0492
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.