Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161-2.5
- Zoro # G6068833
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 49/64 in
Countersink Angle
60 Degrees
Drill Size
2.50 mm
Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161-2.5
- Zoro #
- G6068833
- UPC #
- -
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- Countersink Angle
- 60 Degrees
- Measurement System
- Metric
- Finish - Machining
- Bright (Uncoated)
- End Type- Holemaking
- Double End
- Countersink Style
- Plain
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- Carbide
Dimensions
- Overall Length
- 1 49/64 in
- Drill Size
- 2.50 mm
- Dimension Type
- Metric
- Drill Point Dia.
- 2.50 mm
- Size- Decimal
- 2.50mm (0.0984)
- Body Dia.
- 6.30 mm
- Size - Decimal
- 2.50mm - 0.0984
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.