Titex - Solid carbide centre drill
- Mfr # K1161-3.15
- Zoro # G6200521
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 31/32 in
Dimension Type
Metric
Material - Machining
Carbide
Size- Decimal
3.15mm (0.1240)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1161-3.15
- Zoro #
- G6200521
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 31/32 in
- Dimension Type
- Metric
- Size- Decimal
- 3.15mm (0.1240)
- Drill Point Dia.
- 3.15 mm
- Body Dia.
- 8.00 mm
- Drill Size
- 3.15 mm
- Size - Decimal
- 3.15mm - 0.1240
Details
- Item
- Center Drill
- Material
- Carbide
- Material - Machining
- Carbide
- Countersink Angle
- 60 Degrees
- End Type- Holemaking
- Double End
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Metric
- Countersink Style
- Plain
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.