Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161-4
- Zoro # G6195725
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
2 3/16 in
Body Dia.
10.00 mm
End Type- Holemaking
Double End
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161-4
- Zoro #
- G6195725
- UPC #
- 04046719619139
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- End Type- Holemaking
- Double End
- Material - Machining
- Carbide
- Countersink Style
- Plain
- Measurement System
- Metric
- Cutting Direction - Machining
- Right Hand
- Countersink Angle
- 60 Degrees
- Finish - Machining
- Bright (Uncoated)
Dimensions
- Overall Length
- 2 3/16 in
- Body Dia.
- 10.00 mm
- Drill Size
- 4.00 mm
- Drill Point Dia.
- 4.00 mm
- Size- Decimal
- 4.00mm (0.1575)
- Dimension Type
- Metric
- Size - Decimal
- 4.00mm - 0.1575
Description
Center Drill, Plain, Carbide, 60 Degrees , 4.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.