Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161XPL-1.6
- Zoro # G6170351
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 15/64 in
Drill Size
1.60 mm
Countersink Angle
60 Degrees
Drill Point Dia.
1.60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1161XPL-1.6
- Zoro #
- G6170351
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 15/64 in
- Drill Size
- 1.60 mm
- Drill Point Dia.
- 1.60 mm
- Size- Decimal
- 1.60mm (0.0630)
- Body Dia.
- 4.00 mm
- Dimension Type
- Metric
- Size - Decimal
- 1.60mm - 0.0630
Details
- Item
- Center Drill
- Material
- Carbide
- Countersink Angle
- 60 Degrees
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- Carbide
- End Type- Holemaking
- Double End
- Finish - Machining
- AlCrN
- Measurement System
- Metric
- Countersink Style
- Plain
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.