Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161XPL-2
- Zoro # G6079193
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 9/16 in
Drill Point Dia.
2.00 mm
Size- Decimal
2.00mm (0.0787)
Cutting Direction - Machining
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1161XPL-2
- Zoro #
- G6079193
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 9/16 in
- Drill Point Dia.
- 2.00 mm
- Size- Decimal
- 2.00mm (0.0787)
- Body Dia.
- 5.00 mm
- Drill Size
- 2.00 mm
- Dimension Type
- Metric
- Size - Decimal
- 2.00mm - 0.0787
Details
- Item
- Center Drill
- Material
- Carbide
- Cutting Direction - Machining
- Right Hand
- End Type- Holemaking
- Double End
- Material - Machining
- Carbide
- Countersink Angle
- 60 Degrees
- Countersink Style
- Plain
- Finish - Machining
- AlCrN
- Measurement System
- Metric
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.