Shop WALTER
See all product information
Create Account
Titex - Solid carbide coolant through pilot drill
- Mfr # A6181TFT-11.8
- Zoro # G6112215
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118.00 mm
Drill Bit Point Angle
150 Degrees
Shank Dia.
12.00 mm
Cutting Direction
Right Hand
Drill Bit Finish
TiNAl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6181TFT-11.8
- Zoro #
- G6112215
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 150 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Finish
- TiNAl
- Point Type
- Self-centering
- Decimal Equivalent
- 0.4646
- Drill Bit Grouping
- Drill Bit
- List Number
- A6181
- Coolant Through
- Yes
- Grade
- K30F
- Standards
- DIN 6537
- Number of Pieces
- 1
- Application
- Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
- Drill Bit Material
- Solid Carbide
- Measurement System
- Metric
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Drill Bit Point Type
- Self-Centering Point
Dimensions
- Overall Length
- 118.00 mm
- Drill Bit Size
- 11.80 mm
- Shank Dia.
- 12.00 mm
- Flute Length
- 55.00 mm
- Depth:Dia. Ratio
- 2xD
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 2xD
- Shank Length
- 45.00 mm
- Drilling Depth
- 37.00mm
- Maximum Drilling Depth
- 55.00 mm
Description
Jobber Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 150 Degrees , Decimal Equivalent 0.4646, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.