Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500304.650A0WJ30RE
- Mfr # DC150-03-04.650A0-WJ30RE
- Zoro # G0281097
product price:Â
$
78.29
/ea
Key Features
Drill Bit Size
4.65 mm
Overall Length
66.00 mm
Shank Dia.
6.00 mm
Shank Type
Straight
Flute Length
24.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-04.650A0-WJ30RE
- Zoro #
- G0281097
- UPC #
- 04031132364735
- Country of Origin
- China
- Item
- Jobber Drill Bit
- Shank Type
- Straight
- Number of Flutes
- 2
- Drill Bit Material
- Solid Carbide
- Cutting Direction
- Right Hand
- Finish
- TiNAl
- Drill Bit Point Angle
- 140 Degrees
- Coolant Through
- No
- List Number
- DC150-03
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.1831
- Grade
- WJ30RE
- Measurement System
- Metric
- Primary Material Application
- General mechanical engineering, die and mold making, energy industry as well as automotive
- Drill Bit Point Type
- Self-Centering Point
Dimensions
- Drill Bit Size
- 4.65 mm
- Overall Length
- 66.00 mm
- Shank Dia.
- 6.00 mm
- Flute Length
- 24.00 mm
- Depth:Dia. Ratio
- 3xD
- Shank Length
- 36.00 mm
- Maximum Drilling Depth
- 17.00 mm
Description
Jobber Drill Bit, Drill Bit Size 4.65 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1831, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.