Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500509.550A1WJ30RE
- Mfr # DC150-05-09.550A1-WJ30RE
- Zoro # G0279679
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9.55 mm
Overall Length
103 mm
Shank Dia.
10.00 mm
Shank Type
Round with Flats
Flute Length
61.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-05-09.550A1-WJ30RE
- Zoro #
- G0279679
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Drill Bit
- Shank Type
- Round with Flats
- Number of Flutes
- 2
- Drill Bit Material
- Solid Carbide
- Cutting Direction
- Right Hand
- Finish
- TiNAl
- Drill Bit Point Angle
- 140 Degrees
- Flute Type
- Spiral
- Decimal Equivalent
- 0.3760
- Drill Bit Grouping
- Drill Bit
- Grade
- WJ30RE
- Coolant Through
- Yes
- List Number
- DC150-05
- Primary Material Application
- General mechanical engineering, die and mold making, energy industry as well as automotive
- Measurement System
- Metric
- Number of Coolant Holes
- 2
- Drill Bit Point Type
- Self-Centering Point
Dimensions
- Drill Bit Size
- 9.55 mm
- Overall Length
- 103 mm
- Shank Dia.
- 10.00 mm
- Flute Length
- 61.00 mm
- Depth:Dia. Ratio
- 5xD
- Shank Length
- 40.00 mm
- Maximum Drilling Depth
- 61 mm
Description
Jobber Drill Bit, Drill Bit Size 9.55 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3760, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.