Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500510.900A1WJ30RE
- Mfr # DC150-05-10.900A1-WJ30RE
- Zoro # G0111058
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118.00 mm
Shank Dia.
12.00 mm
Shank Type
Round with Flats
Flute Length
71.00 mm
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-05-10.900A1-WJ30RE
- Zoro #
- G0111058
- UPC #
- 04031132367927
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 10.90 mm
- Overall Length
- 118.00 mm
- Shank Dia.
- 12.00 mm
- Flute Length
- 71.00 mm
- Depth:Dia. Ratio
- 5xD
- Shank Length
- 45 mm
- Maximum Drilling Depth
- 71.00 mm
Details
- Item
- Jobber Drill Bit
- Shank Type
- Round with Flats
- Number of Flutes
- 2
- Drill Bit Material
- Solid Carbide
- Cutting Direction
- Right Hand
- Finish
- TiNAl
- Drill Bit Point Angle
- 140 Degrees
- Decimal Equivalent
- 0.4291
- List Number
- DC150-05
- Flute Type
- Spiral
- Grade
- WJ30RE
- Drill Bit Grouping
- Drill Bit
- Coolant Through
- Yes
- Measurement System
- Metric
- Primary Material Application
- General mechanical engineering, die and mold making, energy industry as well as automotive
- Number of Coolant Holes
- 2
- Drill Bit Point Type
- Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 10.90 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4291, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.