Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Extra Long Drill, 8.50mm, HSS, DC170-25-08.500A1-WJ30EJ
- Mfr # DC170-25-08.500A1-WJ30EJ
- Zoro # G7226165
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8.50 mm
Overall Length
289.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN+AlCrN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC170-25-08.500A1-WJ30EJ
- Zoro #
- G7226165
- UPC #
- -
- Country of Origin
- Germany
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN+AlCrN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Cutting Direction
- Right Hand
- List Number
- DC170-25-A1
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.3346
- Standards
- TP-NORM 68X
- Coolant Fed
- Coolant Through
- Series
- Supreme
- Secondary Material Application ISO Code
- H
- Sheeter Drill
- No
- Drill Bit Point Type
- Split point
- Secondary Material Application
- Hardened Steel
- Primary Material Application
- Cast Iron, Steel
- Material Grade - Machining
- WJ30EJ
- Primary Material Application ISO Code
- K, P
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Drill Bit Size
- 8.50 mm
- Overall Length
- 289.00 mm
- Metric Size
- 0.33mm
- Depth:Dia. Ratio
- 25xD
- Flute Length
- 243.00 mm
- Shank Dia.
- 10.00 mm
- Drill Point Length
- 1.55mm
- Drill Diameter Tolerance
- H7
- Drill Length Class
- Extra Long
- Maximum Drilling Depth
- 243.00 mm
- Shank Length
- 40.00 mm
Description
Extra Long Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , Split Point, High Speed Steel, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 243.00 mm, Metric, 25xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.