Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.80mm, DC150-12-11.800A1-WJ30TA
- Mfr # DC150-12-11.800A1-WJ30TA
- Zoro # G7245056
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11.80 mm
Overall Length
206.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-12-11.800A1-WJ30TA
- Zoro #
- G7245056
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11.80 mm
- Overall Length
- 206.00 mm
- Drill Bit Dimension Type
- Metric
- Metric Size
- 0.46mm
- Shank Dia.
- 12.00 mm
- Size
- 11.80mm
- Dimension Type
- Metric
- Depth:Dia. Ratio
- 12xD
- Flute Length
- 158.00 mm
- Depth x Dia. Ratio
- 12xD
Description
Extra Long Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 140 Degrees , 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.