Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.80mm, DC170-20-11.800A1-WJ30EJ
- Mfr # DC170-20-11.800A1-WJ30EJ
- Zoro # G0109728
product price:Â
$
1,460.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11.80 mm
Overall Length
311.00 mm
Shank Dia.
12.00 mm
Shank Type
Straight
Flute Length
246.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC170-20-11.800A1-WJ30EJ
- Zoro #
- G0109728
- UPC #
- 04031132356228
- Country of Origin
- Germany
- Item
- Extra Long Drill Bit
- Shank Type
- Straight
- Number of Flutes
- 2
- Drill Bit Material
- Solid Carbide
- Cutting Direction
- Right Hand
- Finish
- TiNAl
- Drill Bit Point Angle
- 140 Degrees
- Decimal Equivalent
- 0.4646
- Grade
- WJ30EJ
- Flute Type
- Spiral
- Coolant Through
- Yes
- List Number
- DC170-20-11.800A1-WJ30EJ
- Drill Bit Grouping
- Drill Bit
- Standards
- Not Rated
- Measurement System
- Metric
- Drill Bit Point Type
- Self-centering
- Primary Material Application
- Drilling in Steel and Cast Iron
Dimensions
- Drill Bit Size
- 11.80 mm
- Overall Length
- 311.00 mm
- Shank Dia.
- 12.00 mm
- Flute Length
- 246.00 mm
- Depth:Dia. Ratio
- 20xD
Description
Extra Long Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 140 Degrees , 20xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.