Shop WALTER
See all product information
Create Account
Titex - Solid carbide twist drill, Jobber Drill, Carbide, 118 Deg, A Grade, A1263-11.2
- Mfr # A1263-11.2
- Zoro # G8058452
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Overall Length
142.00 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.20 mm
Shank Dia.
11.20 mm
Application
For Non-Ferrous Materials, High-Temperature Alloys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1263-11.2
- Zoro #
- G8058452
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Application
- For Non-Ferrous Materials, High-Temperature Alloys
- Drill Bit Material
- Carbide
- Coolant Through
- No
- Grade
- A
- Decimal Equivalent
- 0.4409
- Drill Bit Grouping
- Drill Bit
- Material
- Carbide
- List Number
- A1263
- Drill Bit Finish
- Bright (Uncoated)
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- 4 Facet Point
Dimensions
- Overall Length
- 142.00 mm
- Drill Bit Size
- 11.20 mm
- Shank Dia.
- 11.20 mm
- Depth:Dia. Ratio
- 8xD
- Drill Bit Dimension Type
- Metric
- Flute Length
- 94.00 mm
- Depth x Dia. Ratio
- 8xD
- Drilling Depth
- 76.00mm
- Shank Length
- 48.00 mm
- Maximum Drilling Depth
- 94.00 mm
Description
Jobber Drill Bit, Drill Bit Size 11.20 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.4409, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.