Titex - Solid carbide twist drill, Taper Length Drill Bit, 0.4567, DC150-08-11.600A1-WJ30TA
- Mfr # DC150-08-11.600A1-WJ30TA
- Zoro # G7257260
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Length
163.00 mm
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-08-11.600A1-WJ30TA
- Zoro #
- G7257260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11.60 mm
- Overall Length
- 163.00 mm
- Flute Length
- 114.00 mm
- Shank Dia.
- 12.00 mm
- Sizes Included
- 11.60mm
- Depth:Dia. Ratio
- 8xD
Details
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- List Number
- DC150-08
- Decimal Equivalent
- 0.4567
- Drill Bit Grouping
- Drill Bit
- Measurement System
- Metric
- Primary Material Application
- For General Drilling, General Mechanical Engineering
- Material Grade - Machining
- WJ30TA
- Shank Type - Machining
- Straight
Description
Taper Length Drill Bit, Drill Bit Size 11.60 mm, Drill Bit Point Angle 140 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.